Motion
NAG4920
Yoke Roller Bearing - 100 mm Bore
MI ITEM #00095739
MFR #NAG4920
Your Price$1,299.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 100 mm Bore
MI ITEM #00095739
MFR #NAG4920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,299.07/each(List $1,558.89)

Overview

Mfr description
NAG4920 BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    40 mm
  • Outside Diameter
    140 mm
  • Max Rpm
    2000 rpm
  • Static Load Capacity
    292000 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    152000 N
  • Manufacturer Catalog Number
    NAG4920
  • Weight
    4.08 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought