Motion
IR-648036

TIMKEN
IR-648036

Inner Ring - 4.0000 in ID, 5.0000 in OD, 2.2500 in Width, Steel Material
Mi Item #00095745
MFR #IR-648036
Price$265.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-648036

Inner Ring - 4.0000 in ID, 5.0000 in OD, 2.2500 in Width, Steel Material
Mi Item #00095745
MFR #IR-648036

Mfr description
IR 648036 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.73/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    2.2500 in
  • Weight
    4.52 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-648036 is an inner ring with a 4.0000 in bore diameter, 5.0000 in outside diameter, and 2.2500 in overall width, weighing 4.52 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)