Motion
IR-648040

TIMKEN
IR-648040

Inner Ring - 4.0000 in ID, 5.0000 in OD, 2.5000 in Width, Steel Material
Mi Item #00095748
MFR #IR-648040
Price$245.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-648040

Inner Ring - 4.0000 in ID, 5.0000 in OD, 2.5000 in Width, Steel Material
Mi Item #00095748
MFR #IR-648040

Mfr description
IR 648040 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.63/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    2.5000 in
  • Weight
    5.02 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-648040 is an inner ring with a 4.0000 in bore diameter, 5.0000 in outside diameter, and 2.5000 in overall width, weighing 5.02 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)