Motion
ARN3570

NTN
ARN3570

Needle Roller Bearing - 35 mm Bore, 70 mm OD
Mi Item #00095756
MFR #ARN3570
Price$2,167.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARN3570

Needle Roller Bearing - 35 mm Bore, 70 mm OD
Mi Item #00095756
MFR #ARN3570

Mfr description
ARN3570 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    54 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.874 lb

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359018509
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    4350 kgf
  • Radial Static Load Capacity
    10600 lbf
  • Series
    ARN
  • UPC_NO
    4550253068648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)