Motion
MI 72 N

MCGILL
MI 72 N

Needle Roller Bearing Inner Ring - 4.5000 in Bore, 5.4985 in OD, 52100 Bearing Quality Steel
Mi Item #00095760
MFR #MI 72 N
Price$442.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 72 N

Needle Roller Bearing Inner Ring - 4.5000 in Bore, 5.4985 in OD, 52100 Bearing Quality Steel
Mi Item #00095760
MFR #MI 72 N

Mfr description
MI 72 N INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings Narrow width configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$442.33/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter
    5.4985 in
  • Overall Width
    2.5150 in
  • Weight
    5.61 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Bearing
    GR 88 N
  • Compatible Bearing Type
    Needle Roller Bearing
  • Country of Origin
    Mexico
  • Long Description
    The 0007230000 is a needle roller bearing inner ring with a 4.5000 in bore diameter, 5.4985 in outside diameter, and 2.5150 in overall width, open closure type, weighing 5.61 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 72 N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166000936
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearing Inner Rings
  • Roller Type
    Needle Roller
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166000936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)