Motion
IR-728848

TIMKEN
IR-728848

Inner Ring - 4.5000 in ID, 5.5000 in OD, 3.0000 in Width, Steel Material
Mi Item #00095768
MFR #IR-728848
Price$391.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-728848

Inner Ring - 4.5000 in ID, 5.5000 in OD, 3.0000 in Width, Steel Material
Mi Item #00095768
MFR #IR-728848

Mfr description
IR 728848 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.56/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter
    5.5000 in
  • Overall Width
    3.0000 in
  • Weight
    6.60 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-728848 is an inner ring with a 4.5000 in bore diameter, 5.5000 in outside diameter, and 3.0000 in overall width, weighing 6.60 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)