Motion
IR-809640

TIMKEN
IR-809640

Inner Ring - 5.0000 in ID, 6.0000 in OD, 2.5000 in Width, Steel Material
Mi Item #00095775
MFR #IR-809640
Price$568.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-809640

Inner Ring - 5.0000 in ID, 6.0000 in OD, 2.5000 in Width, Steel Material
Mi Item #00095775
MFR #IR-809640

Mfr description
IR 809640 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$568.04/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    2.5000 in
  • Weight
    6.13 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-809640 is an inner ring with a 5.0000 in bore diameter, 6.0000 in outside diameter, and 2.5000 in overall width, weighing 6.13 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)