Motion
IR-809648

TIMKEN
IR-809648

Inner Ring - 5.0000 in ID, 6.0000 in OD, 3.0000 in Width, Steel Material
MI ITEM #00095780
MFR #IR-809648
Price$776.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-809648

Inner Ring - 5.0000 in ID, 6.0000 in OD, 3.0000 in Width, Steel Material
MI ITEM #00095780
MFR #IR-809648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$776.06/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Outside Diameter
    6.0000 in
  • Overall Width
    3.0000 in
  • Weight
    7.33 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-809648 is an inner ring with a 5.0000 in bore diameter, 6.0000 in outside diameter, and 3.0000 in overall width, weighing 7.33 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019027

Overview

Mfr description
IR 809648 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text