Motion
IR-8810440

TIMKEN
IR-8810440

Inner Ring - 5.5000 in ID, 6.5000 in OD, 2.5000 in Width, Steel Material
MI ITEM #00095785
MFR #IR-8810440
Price$527.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-8810440

Inner Ring - 5.5000 in ID, 6.5000 in OD, 2.5000 in Width, Steel Material
MI ITEM #00095785
MFR #IR-8810440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$527.46/each

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    2.5000 in
  • Weight
    6.69 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-8810440 is an inner ring with a 5.5000 in bore diameter, 6.5000 in outside diameter, and 2.5000 in overall width, weighing 6.69 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019171

Overview

Mfr description
IR 8810440 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text