Motion
IR 6936
Needle Roller Bearing Inner Ring - 5.5000 in Bore, 6.5000 in OD, 3.0150 in Width, Chrome Steel
Mi Item #00095790
MFR #IR 6936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 5.5000 in Bore, 6.5000 in OD, 3.0150 in Width, Chrome Steel
Mi Item #00095790
MFR #IR 6936

Mfr description
IR 6936 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.5000 in
  • Outside Diameter
    6.5000 in
  • Overall Width
    3.0150 in
  • Weight
    7.75 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 6936 is a needle roller bearing inner ring with a 5.5000 in bore diameter, 6.5000 in outside diameter, and 3.0150 in overall width, open closure type, weighing 7.75 lbs.
  • Manufacturer Upc Number
    637400011109
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400011109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)