Motion
MI 96

MCGILL
MI 96

Needle Roller Bearing Inner Ring - 6.0000 in Bore, 7.2481 in OD, 3.0150 in Width, Chrome Steel
Mi Item #00095797
MFR #MI 96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MI 96

Needle Roller Bearing Inner Ring - 6.0000 in Bore, 7.2481 in OD, 3.0150 in Width, Chrome Steel
Mi Item #00095797
MFR #MI 96

Mfr description
MI 96 INNER RACE
  • Precision ground inner ring Oil hole and annular lubrication groove For use with Cagerol® and Guiderol® bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    7.2481 in
  • Overall Width
    3.0150 in
  • Weight
    11.25 lbs

Details

  • CAD Drawing
  • Closure Type
    Open
  • Compatible Bearing Type
    Needle Roller Bearing
  • Long Description
    The MI 96 is a needle roller bearing inner ring with a 6.0000 in bore diameter, 7.2481 in outside diameter, and 3.0150 in overall width, open closure type, weighing 11.25 lbs.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MI 96
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166001001
  • Material
    52100 Bearing Quality Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    MI
  • Standards Met
    ABMA, ISO
  • Type Of Needle Bearing
    Machined Race Needle Roller Bearing Inner Ring Only
  • UPC_NO
    726166001001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)