Motion
IR2326
Pitchlign® Needle Roller Bearing Inner Ring - 6.0000 in Bore, 7.2500 in OD, 52100 Bearing Quality Steel
Mi Item #00095798
MFR #IR2326
Price$1,044.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitchlign® Needle Roller Bearing Inner Ring - 6.0000 in Bore, 7.2500 in OD, 52100 Bearing Quality Steel
Mi Item #00095798
MFR #IR2326

Mfr description
IR 2326 INNER RACE
  • Precision ground on all surfaces
  • Hardened roller contact surface eliminates the need for a hardened, precision ground shaft
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,044.89/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    7.2500 in
  • Overall Width
    3.0150 in
  • Precision Rating
    Not Rated
  • Weight
    10.75 lb

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Applications
    Gearboxes, Pumps, Steel Mill Equipment, Paper Converting Machines, Machine Tools, Textile Machinery, and Sheave Blocks
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Compatible Bearing
    Heavy Duty Needle Roller Bearing
  • Compatible Bearing Type
    Heavy Duty Needle Roller Bearing
  • Finish Coating
    Chrome Steel
  • Long Description
    The IR2326 is a needle roller bearing inner ring with a 6.0000 in bore diameter, 7.2500 in outside diameter, and 3.0150 in overall width, weighing 10.75 lb.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Lubrication Groove/Hole
  • Manufacturer Upc Number
    637400010768
  • Material
    52100 Bearing Quality Steel
  • Operating Temperature
    300 ºF
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Standards Met
    MS 51962
  • Type Of Bearing
    Inner Ring
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    637400010768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)