Motion
IR-9611648

TIMKEN
IR-9611648

Inner Ring - 6.0000 in ID, 7.2500 in OD, 3.0000 in Width, Steel Material
Mi Item #00095799
MFR #IR-9611648
Price$734.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-9611648

Inner Ring - 6.0000 in ID, 7.2500 in OD, 3.0000 in Width, Steel Material
Mi Item #00095799
MFR #IR-9611648

Mfr description
IR-9611648 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.09/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    7.2500 in
  • Overall Width
    3.0000 in
  • Weight
    10.90 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-9611648 is an inner ring with a 6.0000 in bore diameter, 7.2500 in outside diameter, and 3.0000 in overall width, weighing 10.90 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)