Motion
IR 2425
Needle Roller Bearing Inner Ring - 6.5000 in Bore, 7.7500 in OD, 2.5150 in Width, Chrome Steel
MI ITEM #00095801
MFR #IR 2425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 6.5000 in Bore, 7.7500 in OD, 2.5150 in Width, Chrome Steel
MI ITEM #00095801
MFR #IR 2425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Outside Diameter
    7.7500 in
  • Overall Width
    2.5150 in
  • Weight
    9.56 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 2425 is a needle roller bearing inner ring with a 6.5000 in bore diameter, 7.7500 in outside diameter, and 2.5150 in overall width, open closure type, weighing 9.56 lbs.
  • Manufacturer Upc Number
    637400010775
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400010775

Overview

Mfr description
IR 2425 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought