Motion
IR-10412448

TIMKEN
IR-10412448

Inner Ring - 6.5000 in ID, 7.7500 in OD, 3.0000 in Width, Steel Material
Mi Item #00095805
MFR #IR-10412448
Price$750.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-10412448

Inner Ring - 6.5000 in ID, 7.7500 in OD, 3.0000 in Width, Steel Material
Mi Item #00095805
MFR #IR-10412448

Mfr description
IR 10412448 INNER RACE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$750.18/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Outside Diameter
    7.7500 in
  • Overall Width
    3.0000 in
  • Weight
    11.80 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-10412448 is an inner ring with a 6.5000 in bore diameter, 7.7500 in outside diameter, and 3.0000 in overall width, weighing 11.80 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)