Motion
IR 2526
Needle Roller Bearing Inner Ring - 7.0000 in Bore, 8.2500 in OD, 3.0150 in Width, Chrome Steel
MI ITEM #00095810
MFR #IR 2526
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 7.0000 in Bore, 8.2500 in OD, 3.0150 in Width, Chrome Steel
MI ITEM #00095810
MFR #IR 2526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IR 2526 INNER RACE

Specifications

  • Bore Diameter
    7.0000 in
  • Outside Diameter
    8.2500 in
  • Material
    Chrome Steel
  • Series
    IR
  • Closure Type
    Open
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • Manufacturer Upc Number
    637400010812
  • UPC_NO
    637400010812
  • Weight
    12.36 lbs
  • Overall Width
    3.0150 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR 2526 is a needle roller bearing inner ring with a 7.0000 in bore diameter, 8.2500 in outside diameter, and 3.0150 in overall width, open closure type, weighing 12.36 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text