Motion
IR-12014048

TIMKEN
IR-12014048

Inner Ring - 7.5000 in ID, 8.7500 in OD, 3.0000 in Width, Steel Material
MI ITEM #00095817
MFR #IR-12014048
List Price$1,313.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-12014048

Inner Ring - 7.5000 in ID, 8.7500 in OD, 3.0000 in Width, Steel Material
MI ITEM #00095817
MFR #IR-12014048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,313.30/each for your price

Overview

Mfr description
IR 12014048 INNER RACE

Specifications

  • Bore Diameter
    7.5000 in
  • Outside Diameter
    8.7500 in
  • Material
    Steel
  • Bore Type
    Round
  • Lubrication Hole Type
    Lubrication Hole
  • Compatible Bearing Type
    Cylindrical Roller
  • UPC_NO
    087796019225
  • Weight
    13.47 lbs
  • Overall Width
    3.0000 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR-12014048 is an inner ring with a 7.5000 in bore diameter, 8.7500 in outside diameter, and 3.0000 in overall width, weighing 13.47 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text