Motion
IR 2726
Needle Roller Bearing Inner Ring - 8.0000 in Bore, 9.2500 in OD, 3.0150 in Width, Chrome Steel
Mi Item #00095822
MFR #IR 2726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing Inner Ring - 8.0000 in Bore, 9.2500 in OD, 3.0150 in Width, Chrome Steel
Mi Item #00095822
MFR #IR 2726

Mfr description
IR 2726 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Outside Diameter
    9.2500 in
  • Overall Width
    3.0150 in
  • Weight
    13.91 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR 2726 is a needle roller bearing inner ring with a 8.0000 in bore diameter, 9.2500 in outside diameter, and 3.0150 in overall width, open closure type, weighing 13.91 lbs.
  • Manufacturer Upc Number
    637400010867
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only
  • UPC_NO
    637400010867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)