Motion
IR-12814848

TIMKEN
IR-12814848

Inner Ring - 8.0000 in ID, 9.2500 in OD, 3.0000 in Width, Steel Material
Mi Item #00095823
MFR #IR-12814848
Price$1,203.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
IR-12814848

Inner Ring - 8.0000 in ID, 9.2500 in OD, 3.0000 in Width, Steel Material
Mi Item #00095823
MFR #IR-12814848

Mfr description
IR 12814848 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.27/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Outside Diameter
    9.2500 in
  • Overall Width
    3.0000 in
  • Weight
    14.37 lbs

Details

  • Bore Type
    Round
  • Compatible Bearing Type
    Cylindrical Roller
  • Long Description
    The IR-12814848 is an inner ring with a 8.0000 in bore diameter, 9.2500 in outside diameter, and 3.0000 in overall width, weighing 14.37 lbs.
  • Lubrication Hole Type
    Lubrication Hole
  • Material
    Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    087796019232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)