Motion
SRF20
RBC Caged Roller Follower, Unsealed
MI ITEM #00095825
MFR #SRF20
Price$187.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Caged Roller Follower, Unsealed
MI ITEM #00095825
MFR #SRF20

Mfr description
SRF-20 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Overall Width
    0.4950 in
  • Roller Diameter  
    1 in
  • Roller Width  
    0.4950 in
  • Weight
    0.07 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • General Information
    Lift Trucks, Car Lifts
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400006358
  • Max Rpm
    10900 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1900 lbf
  • Radial Static Load Capacity
    2200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400006358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)