Motion
SRF25SS
RBC Caged Roller Follower, Sealed
MI ITEM #00095833
MFR #SRF25SS
List Price$99.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Caged Roller Follower, Sealed
MI ITEM #00095833
MFR #SRF25SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.74/each for your price

Overview

Mfr description
SRF-25-SS BRG

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Overall Width
    0.6200 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    1600 lbf
  • Radial Static Load Capacity
    1600 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    6100 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • Standards Met
    ANSI/ABMA Standard 26
  • Manufacturer Upc Number
    637400006518
  • UPC_NO
    637400006518
  • Weight
    0.14 lb
  • General Information
    Lift Trucks, Car Lifts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought