Motion
SRF30
RBC Caged Roller Follower, Unsealed
MI ITEM #00095837
MFR #SRF30
Price$77.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Caged Roller Follower, Unsealed
MI ITEM #00095837
MFR #SRF30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Overall Width
    0.7450 in
  • Roller Diameter  
    1-1/2 in
  • Roller Width  
    0.7450 in
  • Weight
    0.23 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • General Information
    Lift Trucks, Car Lifts
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400006525
  • Max Rpm
    7200 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    5900 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 13
  • UPC_NO
    637400006525

Overview

Mfr description
SRF-30 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought