Motion
ARF0810

NTN
ARF0810

Sleeve and Flange Bearing - 8 mm ID, 12 mm OD, 10 mm Length, 16 mm Flg Dia., FL3000 Material
Mi Item #00095842
MFR #ARF0810
Price$33.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARF0810

Sleeve and Flange Bearing - 8 mm ID, 12 mm OD, 10 mm Length, 16 mm Flg Dia., FL3000 Material
Mi Item #00095842
MFR #ARF0810

Mfr description
R-ARF0810 MACHINED BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.36/each

Specifications

Dimensions

  • Flange Diameter  
    16 mm
  • Inside Diameter
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Length  
    10 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    FL3000
  • Manufacturer Upc Number
    4547359158250
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    4547359158250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)