Motion
SRF40
Cylindrical Yoke Roller - 2 in Roller Diameter, 1.0000 in Bore, 0.9950 in Roller Width, Open, Chrome Steel Material
MI ITEM #00095848
MFR #SRF40
Price$107.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2 in Roller Diameter, 1.0000 in Bore, 0.9950 in Roller Width, Open, Chrome Steel Material
MI ITEM #00095848
MFR #SRF40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    0.9950 in
  • Roller Diameter  
    2 in
  • Roller Width  
    0.9950 in
  • Weight
    0.59 lb

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • General Information
    Lift Trucks, Car Lifts
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400006686
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    5400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    11300 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 15
  • UPC_NO
    637400006686

Overview

Mfr description
SRF-40 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought