Motion
SRF50
Cylindrical Yoke Roller - 2-1/2 in Roller Diameter, 1.3800 in Bore, 0.9950 in Roller Width, Open, Chrome Steel Material
Mi Item #00095854
MFR #SRF50
Price$148.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2-1/2 in Roller Diameter, 1.3800 in Bore, 0.9950 in Roller Width, Open, Chrome Steel Material
Mi Item #00095854
MFR #SRF50

Mfr description
SRF-50 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.3800 in
  • Overall Width
    0.9950 in
  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    0.9950 in
  • Weight
    0.86 lb

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • General Information
    Lift Trucks, Car Lifts
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400006860
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8300 lbf
  • Radial Static Load Capacity
    15700 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    SRF
  • Standards Met
    ANSI/ABMA Standard 17
  • UPC_NO
    637400006860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)