Motion
SRF55SS
Cylindrical Yoke Roller - 2-3/4 in Roller Diameter, 1.5000 in Bore, 1.2450 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00095858
MFR #SRF55SS
Price$191.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2-3/4 in Roller Diameter, 1.5000 in Bore, 1.2450 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00095858
MFR #SRF55SS

Mfr description
SRF-55-SS BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Overall Width
    1.2450 in
  • Roller Diameter  
    2-3/4 in
  • Roller Width  
    1.2450 in
  • Weight
    1.31 lb

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • General Information
    Lift Trucks, Car Lifts
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400007065
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    15800 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 32
  • UPC_NO
    637400007065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)