Motion
SRF75
Cylindrical Yoke Roller - 3-3/4 in Roller Diameter, 2.0000 in Bore, 1.2450 in Roller Width, Open, Chrome Steel Material
MI ITEM #00095863
MFR #SRF75
List Price$313.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 3-3/4 in Roller Diameter, 2.0000 in Bore, 1.2450 in Roller Width, Open, Chrome Steel Material
MI ITEM #00095863
MFR #SRF75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$313.51/each for your price

Overview

Mfr description
SRF-75 BRG

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Overall Width
    1.2450 in
  • Closure Type
    Open
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    25800 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    2700 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • Standards Met
    ANSI/ABMA Standard 23
  • Manufacturer Upc Number
    637400007225
  • UPC_NO
    637400007225
  • Weight
    2.587 lb
  • Material Grade
    52100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text