Motion
SRF80
RBC Caged Roller Follower, Unsealed
Mi Item #00095864
MFR #SRF80
Price$414.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Caged Roller Follower, Unsealed
Mi Item #00095864
MFR #SRF80

Mfr description
SRF-80 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.35/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Overall Width
    1.2450 in
  • Roller Diameter  
    4 in
  • Roller Width  
    1.2450 in
  • Weight
    2.75 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • General Information
    Lift Trucks, Car Lifts
  • Lubrication Hole Location
    None
  • Manufacturer Upc Number
    637400007263
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12700 lbf
  • Radial Static Load Capacity
    26700 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 22
  • UPC_NO
    637400007263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)