Overview
Mfr description
RD 12 BRG
- Machined race needle bearing
- Double row needle rolling elements
- Annular lubrication groove
- Metallic shield sealing
- Non-separable inner ring
Specifications
- Needle Bearing TypeMachined Race Needle Roller with Inner Ring Bearings
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeShielded
- Number Of Rows2
- Bearing Material52100 Bearing Steel
- Radial Dynamic Load Capacity15200 lbf
- Operating Temperature Range-20 to 250 °F
- Cage MaterialNo retainer
- Radial Static Load Capacity65700 lbf
- Max Rpm2900 rpm
- Fillet Radius0.0625 in
- FlangesNo Flange
- Seal MaterialShield
- SeriesMulti-Rol Bearing
- Lubrication Hole TypeLubrication Groove & Hole
- Precision RatingRBEC-1
- Length4.3
- Standards MetABMA, ISO
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Catalog NumberRD 12
- Manufacturer Upc Number726166073152
- Weight1.96 lbs, 2.3
- Width4.2
- Product TypeNeedle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data