Motion
CR-9/16
CR-9/16 Flat Cam Follower-Slotted Head Roller - CR Series Series, 0.5625 in Roller Dia, 0.3750 in Roller Width, 0.1900 in Stud Dia, 0.6250 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
MI ITEM #00095881
MFR #CR-9/16
Your Price$32.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-9/16 Flat Cam Follower-Slotted Head Roller - CR Series Series, 0.5625 in Roller Dia, 0.3750 in Roller Width, 0.1900 in Stud Dia, 0.6250 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
MI ITEM #00095881
MFR #CR-9/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$32.44/each(List $37.30)

Overview

Mfr description
CR 9/16 CAM FOLL (CTA 5)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Thread Length
    0.2500 in
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    970 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    10-32
  • Series
    CR Series
  • OEM Part Number
    CR-9/16
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-9/16
  • Manufacturer Upc Number
    651041122178
  • UPC_NO
    651041122178
  • Weight
    0.04 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text