Motion
CR-10
Cylindrical Yoke Roller - 0.3750 in Roller Dia, 0.4375 in Roller Width, Open
Mi Item #00095885
MFR #CR-10
Price$46.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 0.3750 in Roller Dia, 0.4375 in Roller Width, Open
Mi Item #00095885
MFR #CR-10

Mfr description
CR 10 CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.08/each

Specifications

Dimensions

  • Outside Diameter
    5/8 in
  • Overall Length
    0.6300 in
  • Roller Diameter  
    0.3750 in
  • Roller Width  
    0.4375 in
  • Thread Size
    28-1/2 in
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1360 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790185281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)