Motion
RD 20

MCGILL
RD 20

RD 20 Needle Roller Bearing - 2.5000 in Bore, 3.7500 in OD, 2.5000 in Width, Shielded - Both Sides
MI ITEM #00095897
MFR #RD 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
RD 20

RD 20 Needle Roller Bearing - 2.5000 in Bore, 3.7500 in OD, 2.5000 in Width, Shielded - Both Sides
MI ITEM #00095897
MFR #RD 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RD 20 BRG
  • Machined race needle bearing
  • Double row needle rolling elements
  • Annular lubrication groove
  • Metallic shield sealing
  • Non-separable inner ring

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Shielded
  • Number Of Rows
    2
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    20800 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    117000 lbf
  • Max Rpm
    1700 rpm
  • Fillet Radius
    0.0938 in
  • Flanges
    No Flange
  • Seal Material
    Shield
  • Series
    Multi-Rol Bearing
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    RBEC-1
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    RD 20
  • Manufacturer Upc Number
    726166073190
  • UPC_NO
    726166073190
  • Weight
    3.80 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RD 20 Needle Roller Bearing features a 2.5000 in bore diameter, 3.7500 in outside diameter, 2.5000 in overall width, shielded closure type, and a weight of 3.80 lbs, making it suitable for heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought