Motion
RS 6

MCGILL
RS 6

RS 6 Needle Roller Bearing - 0.7500 in Bore, 1.5000 in OD, 0.8750 in Width, Shielded - Both Sides
Mi Item #00095925
MFR #RS 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
RS 6

RS 6 Needle Roller Bearing - 0.7500 in Bore, 1.5000 in OD, 0.8750 in Width, Shielded - Both Sides
Mi Item #00095925
MFR #RS 6

Mfr description
RS 6 BRG
  • Machined race needle bearing
  • Single row needle rolling elements
  • Annular lubrication groove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0313 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    RBEC-1
  • Weight
    0.28 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Cage Material
    No retainer
  • Closure Type
    Shielded
  • Flanges
    No Flange
  • Long Description
    The RS 6 Needle Roller Bearing features a 0.7500 in bore diameter, 1.5000 in outside diameter, 0.8750 in overall width, shielded closure type, and a weight of 0.28 lbs, making it ideal for protected light industrial applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    RS 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166073237
  • Max Rpm
    5000 rpm
  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3850 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Seal Material
    Shield
  • Series
    Multi-Rol Bearing
  • Standards Met
    ABMA, ISO
  • UPC_NO
    726166073237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)