Motion
RS 7

MCGILL
RS 7

RS 7 Needle Roller Bearing - 0.8750 in Bore, 1.6250 in OD, 1.0000 in Width, Shielded - Both Sides
MI ITEM #00095932
MFR #RS 7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
RS 7

RS 7 Needle Roller Bearing - 0.8750 in Bore, 1.6250 in OD, 1.0000 in Width, Shielded - Both Sides
MI ITEM #00095932
MFR #RS 7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS 7 BRG
  • Machined race needle bearing
  • Single row needle rolling elements
  • Annular lubrication groove
  • Metallic shield sealing
  • Non-separable inner ring

Specifications

  • Needle Bearing Type
    Machined Race Needle Roller with Inner Ring Bearings
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Shielded
  • Number Of Rows
    1
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    5560 lbf
  • Operating Temperature Range
    -20 to 250 °F
  • Cage Material
    No retainer
  • Radial Static Load Capacity
    15550 lbf
  • Max Rpm
    4400 rpm
  • Fillet Radius
    0.0313 in
  • Flanges
    No Flange
  • Seal Material
    Shield
  • Series
    Multi-Rol Bearing
  • Lubrication Hole Type
    Lubrication groove and hole
  • Precision Rating
    RBEC-1
  • Standards Met
    ABMA, ISO
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    RS 7
  • Manufacturer Upc Number
    726166073244
  • UPC_NO
    726166073244
  • Weight
    0.33 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RS 7 Needle Roller Bearing features a 0.8750 in bore diameter, 1.6250 in outside diameter, 1.0000 in overall width, shielded closure type, and a weight of 0.33 lbs, making it suitable for protected mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought