Motion
2140100000

MCGILL
2140100000

CF 1 1/2 Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.0.6250 in Stud Dia, 1.5000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00095942
MFR #2140100000
Price$61.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2140100000

CF 1 1/2 Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.0.6250 in Stud Dia, 1.5000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00095942
MFR #2140100000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.54/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    5/8-18
  • Weight
    0.55 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CF 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166035297
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4840 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166035297

Overview

Mfr description
CF 1-1/2 CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text