Motion
2021165000

MCGILL
2021165000

CCF 1/2 N S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1900 in Stud Dia, 0.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00096023
MFR #2021165000
Price$69.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2021165000

CCF 1/2 N S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.5000 in Roller Dia, 0.3440 in Roller Width, 0.1900 in Stud Dia, 0.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00096023
MFR #2021165000

Mfr description
CCF 1/2 NS SEALED CAM FOLL
  • Stud type cam follower Crowned outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal Narrow roller width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.82/each

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3438 in
  • Stud Diameter  
    0.1875 in
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CCF 1/2 N S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166030223
  • Max Rpm
    11500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    620 lbf
  • Radial Static Load Capacity
    720 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Inch CAMROL (CF)
  • Stud Type
    Standard
  • UPC_NO
    726166030223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)