Motion
CR-4-X
CR-4-X Flat Cam Follower-Slotted Head Roller - CR Series Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00096239
MFR #CR-4-X
Your Price$475.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-4-X Flat Cam Follower-Slotted Head Roller - CR Series Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #00096239
MFR #CR-4-X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$475.54/each(List $504.60)

Overview

Mfr description
CR 4" X SEALED CAM FOLL (CTA 125 X)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    35980 lbf
  • Lube Size
    0.2500 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1 1/2-12
  • Series
    CR Series
  • OEM Part Number
    CR-4-X
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-4-X
  • Manufacturer Upc Number
    651041048713
  • UPC_NO
    651041048713
  • Weight
    9.46 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text