Motion
2501110000

MCGILL
2501110000

CCF 5 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0625 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00096241
MFR #2501110000
Your Price$2,716.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2501110000

CCF 5 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0625 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00096241
MFR #2501110000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,716.27/each(List $3,259.52)

Overview

Mfr description
CCF 5 S SEALED CAM FOLL
  • Stud type cam follower Crowned outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    2-12
  • Radial Dynamic Load Capacity
    46575 lbf
  • Radial Static Load Capacity
    67950 lbf
  • Max Rpm
    575 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CCF 5 S
  • Manufacturer Upc Number
    726166042110
  • UPC_NO
    726166042110
  • Weight
    18.74 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text