Motion
2500110000

MCGILL
2500110000

CF 5 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0625 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00096244
MFR #2500110000
Price$2,322.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2500110000

CF 5 S Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, 5.0625 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00096244
MFR #2500110000

Mfr description
CF 5" S SEALED CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,322.04/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Thread Size
    2-12
  • Weight
    18.81 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CF 5 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166042080
  • Max Rpm
    575 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    46575 lbf
  • Radial Static Load Capacity
    50700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166042080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)