Motion
S 160 L
Flat Cam Follower-Slotted Head - S Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00096245
MFR #S 160 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - S Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00096245
MFR #S 160 L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S 160 L CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Plain
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    2-12
  • Radial Dynamic Load Capacity
    47200 lbf
  • Radial Static Load Capacity
    102000 lbf
  • Max Rpm
    1000 rpm
  • Series
    S
  • Lubrication Holes
    Stud Side
  • Manufacturer Upc Number
    637400020583
  • UPC_NO
    637400020583
  • Weight
    18.65 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text