Motion
CS 192-L
Crowned Cam Follower-Slotted Head - CS Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00096248
MFR #CS 192-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Slotted Head - CS Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00096248
MFR #CS 192-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS 192-L CROWN CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Plain
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Size
    2-1/2-12
  • Radial Dynamic Load Capacity
    62900 lbf
  • Radial Static Load Capacity
    165500 lbf
  • Max Rpm
    800 rpm
  • Series
    CS
  • Lubrication Holes
    Stud Side
  • Manufacturer Upc Number
    637400020668
  • UPC_NO
    637400020668
  • Weight
    32.85 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text