Motion
S 192 L
Flat Cam Follower-Slotted Head - CH Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00096251
MFR #S 192 L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head - CH Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00096251
MFR #S 192 L

Mfr description
S192L CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    3-12
  • Weight
    32.85 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Lubrication Holes
    Stud Side
  • Manufacturer Upc Number
    637400020750
  • Max Rpm
    800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    61600 lbf
  • Radial Static Load Capacity
    161300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CH
  • Stud Type
    Plain
  • UPC_NO
    637400020590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)