Motion
YCR 12
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Open
Mi Item #00096258
MFR #YCR 12
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Open
Mi Item #00096258
MFR #YCR 12

Mfr description
YCR 12 YOKE FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • Manufacturer Upc Number
    605790193613
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • UPC_NO
    605790193613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)