Motion
Y36
Cylindrical Yoke Roller - 1-1/8 in Roller Diameter, 0.3100 in Bore, 0.6250 in Roller Width, Open, Chrome Steel Material
MI ITEM #00096274
MFR #Y36
List Price$88.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1-1/8 in Roller Diameter, 0.3100 in Bore, 0.6250 in Roller Width, Open, Chrome Steel Material
MI ITEM #00096274
MFR #Y36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.91/each for your price

Overview

Mfr description
Y 36 YOKE FOLL
  • Intended primarily for applications where loading conditions exceed the capabilities of stud type cam followers, or where clevis mounting is desired
  • Clevis mounting provides support on both sides of the cam follower and permits use of a high strength pin
  • Available with and without seals, and with crowned outer rings

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Overall Width
    0.6875 in
  • Closure Type
    Open
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    2300 lbf
  • Radial Static Load Capacity
    6150 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    3140 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide
  • Standards Met
    ANSI/ABMA Standard 11
  • Manufacturer Upc Number
    637400008536
  • UPC_NO
    637400008536
  • Weight
    0.149 lb
  • Material Grade
    52100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text