Motion
YCR-20
Cylindrical Yoke Roller - 1-1/4 in Roller Diameter, 0.3750 in Bore, 0.8125 in Roller Width, Open
MI ITEM #00096282
MFR #YCR-20
Price$44.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1-1/4 in Roller Diameter, 0.3750 in Bore, 0.8125 in Roller Width, Open
MI ITEM #00096282
MFR #YCR-20

Mfr description
YCR 20 YOKE FOLL
  • These bearings, which contain a full complement of needle rollers, are available in two basic designs: with an inner ring for straddle mounting in a yoke or with an integral stud for cantilever mounting
  • A screwdriver slot or hexagonal wrench socket in the head of the stud facilitates mounting
  • Sealed designs with internal thrust washers help extend service life under conditions of infrequent relubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Roller Diameter  
    1-1/4 in
  • Roller Width  
    0.8125 in
  • Weight
    0.26 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5240 lbf
  • Radial Static Load Capacity
    6810 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790206184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)