Motion
Y52
Cylindrical Yoke Roller - 1-5/8 in Roller Diameter, 0.4400 in Bore, 0.8750 in Roller Width, Open, Chrome Steel Material
Mi Item #00096298
MFR #Y52
Price$105.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1-5/8 in Roller Diameter, 0.4400 in Bore, 0.8750 in Roller Width, Open, Chrome Steel Material
Mi Item #00096298
MFR #Y52

Mfr description
Y 52 YOKE FOLL
  • Intended primarily for applications where loading conditions exceed the capabilities of stud type cam followers, or where clevis mounting is desired
  • Clevis mounting provides support on both sides of the cam follower and permits use of a high strength pin
  • Available with and without seals, and with crowned outer rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.4400 in
  • Overall Width
    0.9375 in
  • Roller Diameter  
    1-5/8 in
  • Roller Width  
    0.8750 in
  • Weight
    0.455 lb

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    637400008628
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5000 lbf
  • Radial Static Load Capacity
    11300 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400008628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)