Motion
CYR 1 3/4

MCGILL
CYR 1 3/4

Crowned & Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open, Chrome Steel Material
MI ITEM #00096303
MFR #CYR 1 3/4
Price$72.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYR 1 3/4

Crowned & Flat Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open, Chrome Steel Material
MI ITEM #00096303
MFR #CYR 1 3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.19/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Endplate Diameter
    1.2500 in
  • Overall Width
    1.0625 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Weight
    0.63 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4160100000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166057190
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6385 lbf
  • Radial Static Load Capacity
    15840 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    CYR - Yoke Roller
  • UPC_NO
    726166057190

Overview

Mfr description
CYR 1-3/4 YOKE FOLL
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text