Motion
Y56
Cylindrical Yoke Roller - 1-3/4 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open, Chrome Steel Material
MI ITEM #00096304
MFR #Y56
Price$66.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1-3/4 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open, Chrome Steel Material
MI ITEM #00096304
MFR #Y56

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Overall Width
    1.0625 in
  • Roller Diameter  
    1-3/4 in
  • Roller Width  
    1.0000 in
  • Weight
    0.57 lb

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    637400008642
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1970 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    15850 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400008642

Overview

Mfr description
Y 56 YOKE FOLL
  • Intended primarily for applications where loading conditions exceed the capabilities of stud type cam followers, or where clevis mounting is desired
  • Clevis mounting provides support on both sides of the cam follower and permits use of a high strength pin
  • Available with and without seals, and with crowned outer rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text