Motion
YR-2-1/4
Cylindrical Yoke Roller - 2-1/4 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Open, High-Alloy Bearing Steel Material
Mi Item #00096323
MFR #YR-2-1/4
Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2-1/4 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Open, High-Alloy Bearing Steel Material
Mi Item #00096323
MFR #YR-2-1/4

Mfr description
YR 2-1/4 YOKE FOLL (CTY 79)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Overall Width
    1.3125 in
  • Roller Diameter  
    2-1/4 in
  • Roller Width  
    1.2500 in
  • Thread Length
    0
  • Weight
    1.32 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applicat
  • Harmonization Code
    8482400000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    YR-2-1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041012431
  • Material
    52100 or Equivalent
  • Material Grade
    52100
  • Max Operating Temperature
    250 °F
  • Number Of Rows
    1
  • OEM Part Number
    YR-2-1/4
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10370 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Flat
  • Series
    YR Series
  • UPC_NO
    651041012431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)