Motion
YCR-40
Cylindrical Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width, Open
MI ITEM #00096330
MFR #YCR-40
Price$97.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5625 in Roller Width, Open
MI ITEM #00096330
MFR #YCR-40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    1.5625 in
  • Weight
    1.84 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790189036

Overview

Mfr description
YCR 40 YOKE FOLL
  • These bearings, which contain a full complement of needle rollers, are available in two basic designs: with an inner ring for straddle mounting in a yoke or with an integral stud for cantilever mounting
  • A screwdriver slot or hexagonal wrench socket in the head of the stud facilitates mounting
  • Sealed designs with internal thrust washers help extend service life under conditions of infrequent relubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text